30.5 Mm, Heavy-duty Assembled Indicating Light

Item #: 0688075

Cat #: 10250T184NC1NX

UPC: 782113501147

$ 344.63 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty Assembled Indicating Light, Standard Operator, Red Plastic Lens, Incandescent, Transformer Light Unit, 480 Vac, No Contact Blocks

Overview

30.5 Mm, Heavy-duty Assembled Indicating Light, Standard Operator, Red Plastic Lens, Incandescent, Transformer Light Unit, 480 Vac, No Contact Blocks
Also known as: 782113501147, 10250T184NC1NX, CUT10250T184NC1NX

Specifications

Color: Red
Type: Indicator, Illuminated
Material: Plastic
Volts AC Control: 480
Color: Red
Material: Plastic
Type: Indicator, Illuminated
Volts AC Control: 480