16 AWG TFFN Stranded Copper, Green w/ Yellow 2500'

Item #: 0688055

Cat #: 16TFFNSTRGREYELX25

UPC:

$ 0.21 FT
Company wide:
0 in stock
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Green w/ Yellow, 2500 ft. Spool.

Overview

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Green w/ Yellow, 2500 ft. Spool.

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: 16TFFNSTRGREYELX25

Specifications

Color: Green/Yellow
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Color: Green/Yellow
Material: Copper
Conductors: 1
Jacket: Nylon
Package Type: Reel
Length: 2500 ft
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded