Copper Compression Lug, 1 Hole, #4 - #3

Item #: 0688052

Cat #: LCB4-10-L

UPC: 074983382354

Call for price
Company wide:
0 in stock
One-hole, long barrel lug, #4 — #3 AWG STR, #2 AWG SOL wire, #10 stud hole.

Overview

One-hole, long barrel lug, #4 — #3 AWG STR, #2 AWG SOL wire, #10 stud hole.
Also known as: 074983382354, LCB4-10-L, PDTLCB410L

Specifications

Material: Copper
Color: Gray
Stud Size: #10
Material: Copper
Stud Size: #10
Color: Gray