Eaton E57 inductive proximity sensor

Item #: 0687978

Cat #: E57SBL30A2

UPC: 782113699929

$ 508.86 EA
Company wide:
0 in stock
Documents & Guides
Eaton E57 Premium+ Series Short Body Tubular Inductive Proximity Sensor Enclosure, 1.18 dia, dist. 10 mm, 2-Wire AC/DC, NC, 250 mA at 40-240Vac/20-250Vdc, 6.6 Ft. (2m) Cable, 40û250 Vac/20û250 Vdc input, None, Shielded, 6.6 Ft. (2m)

Overview

Eaton E57 Premium+ Series Short Body Tubular Inductive Proximity Sensor Enclosure, 1.18 dia, dist. 10 mm, 2-Wire AC/DC, NC, 250 mA at 40-240Vac/20-250Vdc, 6.6 Ft. (2m) Cable, 40û250 Vac/20û250 Vdc input, None, Shielded, 6.6 Ft. (2m)

Fill

Also known as: 782113699929, E57SBL30A2, CUTE57SBL30A2

Specifications

IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Volts AC Range: 40 - 250
Volts DC Range: 20 - 250
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Volts DC Range: 20 - 250
Volts AC Range: 40 - 250