Switch-Rated Receptacle

Item #: 0687925

Cat #: 37-24043

UPC: 784474003117

$ 1992.54 EA
Company wide:
0 in stock
Documents & Guides
Switch-Rated Receptacle With Ground, Rated Current: 200 Amps, Rated Voltage: 480 VAC, 100HP, Contact Configuration: 3P+G, Type 3R IP 55, Blue Housing

Overview

Switch-Rated Receptacle With Ground, Rated Current: 200 Amps, Rated Voltage: 480 VAC, 100HP, Contact Configuration: 3P+G, Type 3R IP 55, Blue Housing

DS Series Decontactors provide a useful combination of capacity and ruggedness. They are designed for applications requiring large wiring capacities. The DS's environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.

Also known as: 784474003117, 37-24043, MEL3724043

Specifications

Amps: 200
IP/NEMA Rating: IP66
Volts AC: 480
Color: Blue
Amps: 200
Volts AC: 480
IP/NEMA Rating: IP66
Color: Blue