Compression Lug, 1-Hole, Copper

Item #: 0687858

Cat #: LCB350-78-X

UPC: 074983901562

Call for price
Company wide:
0 in stock
Compression Lug, Long Barrel, 1-Hole, 350 kcmil Cable, 7/8" Stud Hole

Overview

Compression Lug, Long Barrel, 1-Hole, 350 kcmil Cable, 7/8" Stud Hole
Also known as: 074983901562, LCB350-78-X, PDTLCB35078X

Specifications

Color: Red
Material: Copper
Stud Size: 7/8 in
Color: Red
Stud Size: 7/8 in
Material: Copper