GRD CL BARE 4-1/2-6IN

Item #: 0687793

Cat #: C8

UPC: 781810142332

Call for price
Company wide:
0 in stock
Documents & Guides
Cast Bronze Ground Clamp, Cable to Water Pipe or Copper Tube, 10 - 2 AWG, 4-1/2" - 6" Water Pipe.

Overview

Cast Bronze Ground Clamp, Cable to Water Pipe or Copper Tube, 10 - 2 AWG, 4-1/2" - 6" Water Pipe.
Also known as: 781810142332, C8, BURC8

Features & Benefits

  • Connects grounding conductor to water pipe or copper tube
  • Supplied with Zinc-plated steel hardware

Specifications

Material: Bronze, Steel
Diameter: 5 in, 5 1/2 in, 6 in, 4 1/2 in
Standards: California Proposition 65
Allowable Gauge Range: 6 - 4
Material: Bronze, Steel
Standards: California Proposition 65
Diameter: 5 in, 5 1/2 in, 6 in, 4 1/2 in
Allowable Gauge Range: 6 - 4