Compression Lug, 1-Hole, Copper

Item #: 0687792

Cat #: LCB300-56-X

UPC: 074983901487

Call for price
Company wide:
0 in stock
Compression Lug, Long Barrel, 1-Hole, 300 kcmil Cable, 5/16" Stud Hole

Overview

Compression Lug, Long Barrel, 1-Hole, 300 kcmil Cable, 5/16" Stud Hole
Also known as: 074983901487, LCB300-56-X, PDTLCB30056X

Specifications

Type: Compression Lug, Long Barrel
Material: Copper
Color: White
Type: Compression Lug, Long Barrel
Color: White
Material: Copper