Push Button, Illuminated, Extended Amber Head, 120VAC, Transformer

Item #: 0687776

Cat #: 800T-PB16A

UPC: 781180186424

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, 30 mm, Illuminated, Amber, Extended Head, 1 Normally Open, 1 Normally Closed, Contact Block, 120 Volt AC, Transformer, Type 4/13

Overview

Push Button, 30 mm, Illuminated, Amber, Extended Head, 1 Normally Open, 1 Normally Closed, Contact Block, 120 Volt AC, Transformer, Type 4/13

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-PB16A from Rockwell Automation® is an amber, 120 V AC 50/60 Hz, 30 mm momentary push button. It has an extended head without guard. And it is transformer and incandescent and it does not have guards on terminals. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180186424, 800T-PB16A, ALB800TPB16A

Specifications

Color: Amber
Amps: 10
Size: 30 mm
Volts AC: 120
Type: Illuminated, Pushbutton
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Amber
Size: 30 mm
Type: Illuminated, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Amps: 10
Volts AC: 120
Family / Style: 800T