High Bay Occupancy Sensor, PIR, 360°, 120/277/347VAC, White

Item #: 0687775

Cat #: CMRB 6

UPC: 745975808359

$ 90.44 EA
Company wide:
0 in stock
Documents & Guides
High Bay Occupancy Sensor, PIR, 120/277/347 Volts AC, Coverage Area: 20 radial feet, 360°, Color: White

Overview

High Bay Occupancy Sensor, PIR, 120/277/347 Volts AC, Coverage Area: 20 radial feet, 360°, Color: White
Also known as: 745975808359, CMRB 6, SESCMRB6

Specifications

Mounting: Fixture
Volts AC: 347
Color: White
Volts AC Range: 120 - 277
Mounting: Fixture
Color: White
Volts AC: 347
Volts AC Range: 120 - 277