Compression Lug, 1-Hole, Copper

Item #: 0687774

Cat #: LCB300-38-X

UPC: 074983901517

Call for price
Company wide:
0 in stock
Compression Lug, Long Barrel, 1-Hole, 300 kcmil Cable, 3/8" Stud Hole

Overview

Compression Lug, Long Barrel, 1-Hole, 300 kcmil Cable, 3/8" Stud Hole
Also known as: 074983901517, LCB300-38-X, PDTLCB30038X

Specifications

Material: Copper
Color: White
Stud Size: 3/8 in
Material: Copper
Stud Size: 3/8 in
Color: White