Non-Skid FLR TAPE, 6.00" x 24.00", BK

Item #: 0687755

Cat #: PFM0111

UPC: 613056103993

Call for price
Company wide:
0 in stock
Documents & Guides
Nonskid floor tape used to create a high-traction surface to prevent slips, trips, and falls, 6in x 24in, PVC/Aluminum Oxide, Tape has aggressive 60-grit aluminum oxide compound layer impregnated onto a thick PVC base, Peel off back liner to install quick

Overview

Nonskid floor tape used to create a high-traction surface to prevent slips, trips, and falls, 6in x 24in, PVC/Aluminum Oxide, Tape has aggressive 60-grit aluminum oxide compound layer impregnated onto a thick PVC base, Peel off back liner to install quick
Also known as: 613056103993, PFM0111, PDTPFM0111

Specifications

Color: Black
Material: PVC
Color: Black
Material: PVC