Non-Skid FLR TAPE, 5.50" x 5.50", BK

Item #: 0687752

Cat #: PFM0110

UPC: 613056103986

Call for price
Company wide:
0 in stock
Documents & Guides
Nonskid floor tape used to create a high-traction surface to prevent slips, trips, and falls, 5.5in x 5.5in with rounded corners, Tape has aggressive 60-grit aluminum oxide compound layer impregnated onto a thick PVC base, Peel off back liner to install q

Overview

Nonskid floor tape used to create a high-traction surface to prevent slips, trips, and falls, 5.5in x 5.5in with rounded corners, Tape has aggressive 60-grit aluminum oxide compound layer impregnated onto a thick PVC base, Peel off back liner to install q
Also known as: 613056103986, PFM0110, PDTPFM0110

Specifications

Color: Black
Material: PVC
Color: Black
Material: PVC