This product has been discontinued.

Fan,Broan,Humidity Sensing,110 CFM,0.3 AMP,0.7 Sones
Item #: 0687745
Cat #: QTXE110S
UPC: 026715164158
Company wide:
0
in stock
Discontinued
Documents & Guides
110 CFM, 0.9 Sones, Humidity Sensing Fan, Energy Star qualified
Overview
110 CFM, 0.9 Sones, Humidity Sensing Fan, Energy Star qualified
Humidity Sensing Ceiling Fan, CFM: 110, Sones: 0.7, Duct Size: 6", Energy Star Qualified, Color: White.
Also known as: 026715164158, QTXE110S, BRNQTXE110S
Specifications
| Color: | White |
| CFM: | 110 |
| Sones: | 0.700 |
| Color: | White |
| Sones: | 0.700 |
| CFM: | 110 |