Copper Compression Lug, 1 Hole, #2 AWG

Item #: 0687694

Cat #: LCB2-56W-Q

UPC: 074983419982

Call for price
Company wide:
0 in stock
One-hole, long barrel lug with window, #2 AWG cable, 5/16 stud hole.

Overview

One-hole, long barrel lug with window, #2 AWG cable, 5/16 stud hole.
Also known as: 074983419982, LCB2-56W-Q, PDTLCB256WQ

Specifications

Color: Brown
Material: Copper
Stud Size: 5/16 in
Color: Brown
Stud Size: 5/16 in
Material: Copper