RELAY DPDT 110/120VAC 50/60HZ COIL 10A 250VAC

Item #: 0687688

Cat #: MY2AC110120S

UPC:

Company wide:
0 in stock
Documents & Guides
RELAY DPDT 110/120VAC 50/60HZ COIL 10A 250VAC

Overview

RELAY DPDT 110/120VAC 50/60HZ COIL 10A 250VAC
Also known as: MY2AC110120S, OMRMY2AC110120S

Specifications

No Specifications Available