1000W 120V Wall Heater, White

Item #: 0687669

Cat #: HF4310RPW

UPC: 686334328081

$ 301.18 EA
Company wide:
0 in stock
4300 Series Low Profile Fan Forced Wall Heater, 1000/750W, 240/208V, Unit not approved for ceiling mount applications. White grill.

Overview

4300 Series Low Profile Fan Forced Wall Heater, 1000/750W, 240/208V, Unit not approved for ceiling mount applications. White grill.
Also known as: 686334328081, HF4310RPW, TPIHF4310RPW

Specifications

Wattage: 750, 1000
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 750, 1000
Volts AC: 240, 208
Standards: California Proposition 65
Color: White
Mounting: Wall