Compression Lug, Copper, 1-Hole

Item #: 0687661

Cat #: LCB2-56F-Q

UPC: 074983871582

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Long Barrel, #2 AWG Wire, 5/16 Stud Hole, 90° Angle Tongue.

Overview

Compression Lug, Copper, 1-Hole, Long Barrel, #2 AWG Wire, 5/16 Stud Hole, 90° Angle Tongue.
Also known as: 074983871582, LCB2-56F-Q, PDTLCB256FQ

Specifications

Material: Copper
Stud Size: 5/16 in
Allowable Gauge Range: 2
Material: Copper
Allowable Gauge Range: 2
Stud Size: 5/16 in