Copper Compression Lug, 1 Hole, 250 kcmi

Item #: 0687659

Cat #: LCB250-78-X

UPC: 074983901432

Call for price
Company wide:
0 in stock
One-hole, long barrel lug, 250 kcmil cable, 7/8 stud hole.

Overview

One-hole, long barrel lug, 250 kcmil cable, 7/8 stud hole.
Also known as: 074983901432, LCB250-78-X, PDTLCB25078X

Specifications

Material: Copper
Color: Yellow
Stud Size: 7/8 in
Material: Copper
Stud Size: 7/8 in
Color: Yellow