Compression Lug, Copper, 1-Hole

Item #: 0687657

Cat #: LCB250-78H-X

UPC: 074983871858

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Long Barrel, 250 kcmil Cable, 7/8 Stud Hole, 45° Angle Tongue.

Overview

Compression Lug, Copper, 1-Hole, Long Barrel, 250 kcmil Cable, 7/8 Stud Hole, 45° Angle Tongue.
Also known as: 074983871858, LCB250-78H-X, PDTLCB25078HX

Specifications

Material: Copper
Mounting: 1-Hole
Angle: 45°
Allowable Gauge Range: 250
Material: Copper
Angle: 45°
Mounting: 1-Hole
Allowable Gauge Range: 250