Type Fdpb Fusible Panelboard Switch

Item #: 0687653

Cat #: FDPBS324R

UPC: 782114895153

$ 3687.06 EA
Company wide:
0 in stock
Documents & Guides
Type Fdpb Fusible Panelboard Switch, Single, Horizontal, 3-pole, 200 Amp, Branch, 240 Vac, 250 Vdc, R Fuse Type

Overview

Type Fdpb Fusible Panelboard Switch, Single, Horizontal, 3-pole, 200 Amp, Branch, 240 Vac, 250 Vdc, R Fuse Type
Also known as: 782114895153, FDPBS324R, CUTFDPBS324R

Specifications

Amps: 200
Poles: 3
Interrupt Rating DC: 200
Amps: 200
Interrupt Rating DC: 200
Poles: 3