Compression Lug, Copper, 1-Hole

Item #: 0687648

Cat #: LCB250-78F-X

UPC: 074983871865

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Long Barrel, 250 kcmil Cable, 7/8" Stud Hole, 90° Angle Tongue.

Overview

Compression Lug, Copper, 1-Hole, Long Barrel, 250 kcmil Cable, 7/8" Stud Hole, 90° Angle Tongue.
Also known as: 074983871865, LCB250-78F-X, PDTLCB25078FX

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 250
Material: Copper
Allowable Gauge Range: 250
Mounting: 1-Hole