Slide Dimmer, Fluorescent, IllumaTech, White

Item #: 0687631

Cat #: IPX06-70Z

UPC: 078477282120

$ 119.24 EA
Company wide:
6 in stock
IllumaTech Preset Slide Dimmer, 450W, 277V, 3-Way/Single-Pole, Fluorescent, Use w/ Mark 10 Powerline Ballast, Includes: Color Change Plates: Ivory and Light Almond, Color: White.

Overview

IllumaTech Preset Slide Dimmer, 450W, 277V, 3-Way/Single-Pole, Fluorescent, Use w/ Mark 10 Powerline Ballast, Includes: Color Change Plates: Ivory and Light Almond, Color: White.

IllumaTech 600VA 277VAC Preset Mark 10 Powerline Fluorescent Slide Dimmer, Single Pole and 3-Way, White/Ivory/Light Almond

Also known as: 078477282120, IPX06-70Z, LEVIPX0670Z

Specifications

Wattage: 450
Volts AC: 277
Color: White
Dimmable: Yes
Light Technology: Fluorescent
Wattage: 450
Color: White
Light Technology: Fluorescent
Volts AC: 277
Dimmable: Yes