GEL MSCL40S0A22FMC3 400W LUMI

Item #: 0687583

Cat #: MSCL40S0A22FMC3

UPC: 662050049677

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEL MSCL40S0A22FMC3 400W LUMI

Overview

GEL MSCL40S0A22FMC3 400W LUMI
Also known as: 662050049677, MSCL40S0A22FMC3, CURMSCL40S0A22FMC3

Specifications

Gangs: 1
Standards: California Proposition 65
Gangs: 1
Standards: California Proposition 65