2 Pb Enclosure 5.75x3.25x2.75

Item #: 0687580

Cat #: E2PBGSS

UPC: 783510594008

$ 496.29 EA
Company wide:
2 in stock
Pb Enclosure, Bulletin Pb1s (stainless Steel Pushbutton Enclosures), Size/dims:2pb X 22.5mm, Material/finish: Ss Type 304

Overview

Pb Enclosure, Bulletin Pb1s (stainless Steel Pushbutton Enclosures), Size/dims:2pb X 22.5mm, Material/finish: Ss Type 304

nVent HOFFMAN HOFE2PBGSS enclosures feature nVent HOFFMAN's exclusive PowerGlide Handle with 3-point latching, ideal for indoor or outdoor applications that require corrosion protection, convenient access, and padlocking security.

Also known as: 783510594008, E2PBGSS, HOFE2PBGSS

Features & Benefits

  • Prepunched 30.5mm or 22.5mm holes
  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Bonding provision on door; grounding nut on body
  • 4-way pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights
  • Enclosures with more than one column of pushbutton holes have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
  • Oil-resistant gasket

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 3.250 in
Height: 2.090 in
Depth: 2.750 in
Material: Stainless Steel 304
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 4X
Height: 2.090 in
Material: Stainless Steel 304
Width: 3.250 in
Depth: 2.750 in
Finish: Brushed #4