Compression Lug, Copper, 1-Hole

Item #: 0687540

Cat #: LCB2-10F-Q

UPC: 074983871568

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Long Barrel, #2 AWG Wire, #10 Stud Hole, 90° Angle Tongue.

Overview

Compression Lug, Copper, 1-Hole, Long Barrel, #2 AWG Wire, #10 Stud Hole, 90° Angle Tongue.
Also known as: 074983871568, LCB2-10F-Q, PDTLCB210FQ

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: #10
Allowable Gauge Range: 2
Material: Copper
Stud Size: #10
Mounting: 1-Hole
Allowable Gauge Range: 2