Disconnect Door 2000x1000mm

Item #: 0687526

Cat #: PTDDC2010

UPC: 783510369507

Company wide:
0 in stock
Documents & Guides
Disconnect Door for ProLine Enclosures, fits 2000x1000mm, Lt Gray, Steel

Overview

Disconnect Door for ProLine Enclosures, fits 2000x1000mm, Lt Gray, Steel

Disconnect Doors provide a means to mount flange-mount disconnects to ProLine Enclosures. Hinged mullion provides unobstructed access to interior, thus easing equipment installation.

Also known as: 783510369507, PTDDC2010, HOFPTDDC2010

Specifications

IP/NEMA Rating: IP55
Material: Steel
Width: 39.370 in
Height: 78.740 in
IP/NEMA Rating: IP55
Width: 39.370 in
Material: Steel
Height: 78.740 in