3.27 In X 984 Ft (83 Mm X 300 M) White

Item #: 0687509

Cat #: R4402-WT

UPC: 662820352662

$ 266.99 EA
Company wide:
0 in stock
Documents & Guides
3.27 In X 984 Ft (83 Mm X 300 M) White

Overview

3.27 In X 984 Ft (83 Mm X 300 M) White

This ink-side-out ribbon features an open 1 in. core for compatibility with a wide variety of thermal transfer printers.

Also known as: 662820352662, R4402-WT, BRAR4402WT

Specifications

Color: White
Color: White