Copper Compression Lug, 1 Hole, #1 AWG

Item #: 0687419

Cat #: LCB1-14-E

UPC: 074983611676

Call for price
Company wide:
0 in stock
One-hole, long barrel lug, #1 AWG wire, 1/4 stud hole.

Overview

One-hole, long barrel lug, #1 AWG wire, 1/4 stud hole.
Also known as: 074983611676, LCB1-14-E, PDTLCB114E

Specifications

Color: Green
Material: Copper
Stud Size: 1/4 in
Color: Green
Stud Size: 1/4 in
Material: Copper