
Company wide:
0
in stock
Documents & Guides
65 Watt PAR38 Incandescent; Clear; 2000 Average rated hours; 765 Lumens; Side Prong Base; 120 Volt
Overview
65 Watt PAR38 Incandescent; Clear; 2000 Average rated hours; 765 Lumens; Side Prong Base; 120 Volt
Also known as: 043168803144, S4800, SATS4800
Specifications
| Color: | Clear |
| Volts AC: | 120 |
| Wattage: | 65 |
| Color Rendering Index (CRI): | 100 |
| Lumens: | 765 |
| Base: | Medium Side Prong |
| Shape: | PAR38 (Sealed Beam) |
| Color Temperature: | 2700 (Warm White) |
| Dimmable: | Yes |
| Light Technology: | Incandescent |
| Color: | Clear |
| Wattage: | 65 |
| Lumens: | 765 |
| Shape: | PAR38 (Sealed Beam) |
| Dimmable: | Yes |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 100 |
| Base: | Medium Side Prong |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Incandescent |