Copper Compression Lug, 1 Hole, 1000 kcm

Item #: 0687363

Cat #: LCB1000-58-3

UPC: 074983901906

Call for price
Company wide:
0 in stock
One-hole, long barrel lug, 1000 kcmil cable, 5/8 stud hole.

Overview

One-hole, long barrel lug, 1000 kcmil cable, 5/8 stud hole.
Also known as: 074983901906, LCB1000-58-3, PDTLCB1000583

Specifications

Material: Copper
Color: White
Stud Size: 5/8 in
Material: Copper
Stud Size: 5/8 in
Color: White