200A, 1P, 4 Jaw, Meter Main

Item #: 0687344

Cat #: CHU224MTBLB

UPC: 782116164981

$ 3018.78 EA
Company wide:
0 in stock
Documents & Guides
200 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 120/240V, Surface Mount, Top/Bottom Feed, NEMA 3R. Main Disconnect: (1) 200 Amp, 2-Pole, Breaker Provision. Includes: Test Block Bypass (Commonly used for Commercial Applications). ***Must Add Main Breaker***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

200 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 120/240V, Surface Mount, Top/Bottom Feed, NEMA 3R. Main Disconnect: (1) 200 Amp, 2-Pole, Breaker Provision. Includes: Test Block Bypass (Commonly used for Commercial Applications). ***Must Add Main Breaker***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782116164981, CHU224MTBLB, CUTCHU224MTBLB

Specifications

Amps: 200
Family / Style: CH
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 120/240
Sockets: 1
Family / Style: CH
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R