Compression Lug, Copper, 1-Hole

Item #: 0687317

Cat #: LCB1/0-56F-X

UPC: 074983871667

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Long Barrel, 1/0 AWG Wire, 5/16" Stud Hole, 90° Angle Tongue.

Overview

Compression Lug, Copper, 1-Hole, Long Barrel, 1/0 AWG Wire, 5/16" Stud Hole, 90° Angle Tongue.
Also known as: 074983871667, LCB1/0-56F-X, PDTLCB1056FX

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 5/16 in
Allowable Gauge Range: 1/0
Material: Copper
Stud Size: 5/16 in
Mounting: 1-Hole
Allowable Gauge Range: 1/0