Definite Purpose Control - Contactor

Item #: 0687297

Cat #: C65DND330H

UPC: 782114556283

$ 723.37 EA
Company wide:
0 in stock
Definite Purpose Control, Reversing Contactor, Compact, Three-Pole with Shunt, Open Enclosure with Metal Mounting Plate, Screw/Pressure Plate & Quick Connect Terminals (Side by Side), 30A,277VAC, 60 Hz

Overview

Definite Purpose Control, Reversing Contactor, Compact, Three-Pole with Shunt, Open Enclosure with Metal Mounting Plate, Screw/Pressure Plate & Quick Connect Terminals (Side by Side), 30A,277VAC, 60 Hz
Also known as: 782114556283, C65DND330H, CUTC65DND330H

Specifications

Poles: 3
Type: Contactor
Amps: 30
Poles: 3
Amps: 30
Type: Contactor