Compression Lug, Copper, 1-Hole

Item #: 0687282

Cat #: LCB1/0-38H-X

UPC: 074983871674

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Long Barrel, 1/0 AWG Wire, 3/8" Stud Hole, 45° Angle Tongue.

Overview

Compression Lug, Copper, 1-Hole, Long Barrel, 1/0 AWG Wire, 3/8" Stud Hole, 45° Angle Tongue.
Also known as: 074983871674, LCB1/0-38H-X, PDTLCB1038HX

Specifications

Material: Copper
Mounting: 1-Hole
Angle: 45°
Stud Size: 3/8 in
Allowable Gauge Range: 1/0
Material: Copper
Angle: 45°
Allowable Gauge Range: 1/0
Mounting: 1-Hole
Stud Size: 3/8 in