Compression Lug, Copper, 1-Hole

Item #: 0687274

Cat #: LCB1/0-38F-X

UPC: 074983871681

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Copper, 1-Hole, Long Barrel, 1/0 AWG Wire, 3/8" Stud Hole, 90° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Long Barrel, 1/0 AWG Wire, 3/8" Stud Hole, 90° Angle Tongue
Also known as: 074983871681, LCB1/0-38F-X, PDTLCB1038FX

Specifications

Material: Copper
Mounting: 1-Hole
Color: Pink
Stud Size: 3/8 in
Allowable Gauge Range: 1/0
Material: Copper
Color: Pink
Allowable Gauge Range: 1/0
Mounting: 1-Hole
Stud Size: 3/8 in