18/3 THHN/THWN Shielded Tray Cable

Item #: 0687248

Cat #: A21803

UPC:

Company wide:
0 in stock
Documents & Guides
(3) 18 AWG, NEC Type VNTC, 600V, THHN/THWN Insulation, Shielded Tray Cable, PVC, Sunlight Resistant, Direct Burial, Black. Wire Color: Black, Red, Blue.

Overview

(3) 18 AWG, NEC Type VNTC, 600V, THHN/THWN Insulation, Shielded Tray Cable, PVC, Sunlight Resistant, Direct Burial, Black. Wire Color: Black, Red, Blue.
Also known as: A21803, OMNA21803

Specifications

Gauge: 18 AWG
Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Shielding: Unshielded
Gauge: 18 AWG
Jacket: PVC
Color: Black
Shielding: Unshielded
Conductors: 3
Material: Copper
Volts AC: 600