Decorator/GFCI Wallplate, 2-Gang, Stainless Steel

Item #: 0687238

Cat #: SS263

UPC: 785007129557

$ 18.05 EA
Company wide:
0 in stock
Decorator/GFCI Wallplate, 2-Gang, Stainless Steel, Standard

Overview

Decorator/GFCI Wallplate, 2-Gang, Stainless Steel, Standard
Also known as: 785007129557, SS263, PASSS263

Specifications

Type: Wallplate, GFCI, Decorator
Gangs: 2
Size: Standard
Material: Stainless Steel
Color: Stainless
Type: Wallplate, GFCI, Decorator
Size: Standard
Color: Stainless
Gangs: 2
Material: Stainless Steel