Compression Lug, Copper, 1-Hole

Item #: 0687233

Cat #: LCB1/0-10F-X

UPC: 074983871643

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Long Barrel, 1/0 AWG, #10 Stud Hole, 90° Angle Tongue.

Overview

Compression Lug, Copper, 1-Hole, Long Barrel, 1/0 AWG, #10 Stud Hole, 90° Angle Tongue.
Also known as: 074983871643, LCB1/0-10F-X, PDTLCB1010FX

Specifications

Mounting: 1-Hole
Color: Pink
Stud Size: #10
Allowable Gauge Range: 1/0
Mounting: 1-Hole
Stud Size: #10
Color: Pink
Allowable Gauge Range: 1/0