IP Day/Night 3 Megapixel, PoE or 12VDC

Item #: 0687186

Cat #: AV3130M

UPC:

Company wide:
0 in stock
Documents & Guides
IP Color Camera, 1/2" CCD, Day/Night, Resolution: 3 Megapixel (Day), 2040x1530, 1.3 Megapixel (Night) Monochrome, 1280x1024, Min. Illumination: 0.1 Lux, Power: PoE or 12 - 48 Volt DC, 3.5W. ***Does not include Lens***

Overview

IP Color Camera, 1/2" CCD, Day/Night, Resolution: 3 Megapixel (Day), 2040x1530, 1.3 Megapixel (Night) Monochrome, 1280x1024, Min. Illumination: 0.1 Lux, Power: PoE or 12 - 48 Volt DC, 3.5W. ***Does not include Lens***
Also known as: AV3130M, ARTAV3130M

Specifications

Type: 1.3 Megapixel, Day/Night, IP, 3 Megapixel, Brick, Camera
Size: 1/2 in
Volts DC Range: 12 - 48
Type: 1.3 Megapixel, Day/Night, IP, 3 Megapixel, Brick, Camera
Volts DC Range: 12 - 48
Size: 1/2 in