SLIM DIN MT 24V 120W

Item #: 0687171

Cat #: PS5RSF24

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
IDC PS5R-SF24 SLIM DIN MT 24V 120W

Overview

IDC PS5R-SF24 SLIM DIN MT 24V 120W
Also known as: PS5RSF24, IDCPS5RSF24

Specifications

Amps: 5
Mounting: DIN Rail
Phase: 1
Amps: 5
Phase: 1
Mounting: DIN Rail