1
more

2.5A, 1P, 100-240V, 12VDC, CP-E Power Supply
Item #: 0687167
Cat #: 1SVR 427 032 R1000
UPC: 016779656904
$ 223.59 EA
Company wide:
15
in stock
Documents & Guides
2.5 Amp, Power Supply. CP-E Series. 1-Phase. Rated Input Voltage: 100 - 240V AC/90-375V DC. Rated Output Voltage: 12V DC. Rated Output Current: 2.5 Amps (30 Watts).
Overview
2.5 Amp, Power Supply. CP-E Series. 1-Phase. Rated Input Voltage: 100 - 240V AC/90-375V DC. Rated Output Voltage: 12V DC. Rated Output Current: 2.5 Amps (30 Watts).
Analog Converter
Also known as: 016779656904, 1SVR 427 032 R1000, ABB1SVR427032R1000
Specifications
| Mounting: | DIN Rail |
| Wattage: | 30 |
| Phase: | 1 |
| Volts DC: | 12 |
| Amps: | 2.500 |
| Volts AC Range: | 100 - 240 |
| Volts DC Range: | 90 - 375 |
| Mounting: | DIN Rail |
| Phase: | 1 |
| Amps: | 2.500 |
| Volts DC Range: | 90 - 375 |
| Wattage: | 30 |
| Volts DC: | 12 |
| Volts AC Range: | 100 - 240 |