14 AWG MTW, White w/ Black Stripe, 500'

Item #: 0687117

Cat #: 14MTWSTRWHIBLAX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
14 AWG MTW, 41-Strand, Copper Wire, White w/ Black Stripe, 600V, Machine Tool Wire, 500' Spool.

Overview

14 AWG MTW, 41-Strand, Copper Wire, White w/ Black Stripe, 600V, Machine Tool Wire, 500' Spool.
Also known as: 14MTWSTRWHIBLAX500

Specifications

Material: Copper
Color: White/Black
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Color: White/Black
Conductors: 1
Stranding: Stranded