2
more

HVX9000 40HP 480V NEMA1 HOA Keypad,B4
Item #: 0687097
Cat #: HVX040A1-4A1B1B4
UPC: 782116203987
Call for price
Company wide:
0
in stock
Documents & Guides
HVX 9000 IS Drive-Standard, 40 hp, Software, NEMA 1, 480 (380-500)V, Keypad, Input opts: 3-phase, EMC H, BC, Standard boards, Extended I/O card: 1AI (mA isolated), 2 AO (mA isolated), 6 DI, 1 ext +24V DC/EXT +24V DC, Frame 6, 61A
Overview
HVX 9000 IS Drive-Standard, 40 hp, Software, NEMA 1, 480 (380-500)V, Keypad, Input opts: 3-phase, EMC H, BC, Standard boards, Extended I/O card: 1AI (mA isolated), 2 AO (mA isolated), 6 DI, 1 ext +24V DC/EXT +24V DC, Frame 6, 61A
Eaton's HVX9000 HVAC drives are designed for HVAC, pump and fluid control applications. Utilizing the most sophisticated semiconductor technology and highly modular construction, the drives offer adaptability for many applications.
Also known as: 782116203987, HVX040A1-4A1B1B4, CUTHVX040A14A1B1B4
Specifications
| IP/NEMA Rating: | NEMA 1 |
| IP/NEMA Rating: | NEMA 1 |