1
more

Contactor, Non-Reversing, NEMA Size 5, 270A, 600VAC, 120VAC Coil
Item #: 0687077
Cat #: A201K5CA
UPC: 786678214337
$ 22333.02 EA
Company wide:
0
in stock
Documents & Guides
Contactor, Non-Reversing, A200, Size 5, 3-Pole, 270 Amp, 600 Volt AC, 120 Volt AC Coil, Open
Overview
Contactor, Non-Reversing, A200, Size 5, 3-Pole, 270 Amp, 600 Volt AC, 120 Volt AC Coil, Open
All Class A200 non-reversing starters utilize Type B three-pole overload relays with optional Type A for auto reset applications. Sizes 5 and 6 include the needed current transformers. Moving and stationary contacts are front accessible for simple and easy inspection and maintenance. All Class A200 starters are UL listed and recognized and are CSA certified.
Also known as: 786678214337, A201K5CA, CUTA201K5CA
Specifications
| Volts AC Control: | 110/120 |
| Mounting: | Panel |
| Amps: | 270 |
| Poles: | 3 |
| Size: | 5 |
| Volts AC: | 600 |
| Volts AC Control: | 110/120 |
| Amps: | 270 |
| Size: | 5 |
| Mounting: | Panel |
| Poles: | 3 |
| Volts AC: | 600 |