Compression Lug, Copper, 1-Hole

Item #: 0687034

Cat #: LCAX750-58F-3

UPC: 074983448043

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, 750 kcmil Cable, 5/8" Stud Hole, 90° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, 750 kcmil Cable, 5/8" Stud Hole, 90° Angle Tongue
Also known as: 074983448043, LCAX750-58F-3, PDTLCAX75058F3

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 750
Stud Size: 5/8 in
Material: Copper
Allowable Gauge Range: 750
Mounting: 1-Hole
Stud Size: 5/8 in