This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Compression Lug, Copper, 1-Hole, Flex, #6 AWG Wire, 5/16" Stud Hole, 45° Angle Tongue
Overview
Compression Lug, Copper, 1-Hole, Flex, #6 AWG Wire, 5/16" Stud Hole, 45° Angle Tongue
Also known as: 074983433759, LCAX6-56H-L, PDTLCAX656HL
Specifications
| Color: | Blue |
| Material: | Copper |
| Mounting: | 1-Hole |
| Angle: | 45° |
| Stud Size: | 5/16 in |
| Allowable Gauge Range: | 6 |
| Color: | Blue |
| Mounting: | 1-Hole |
| Stud Size: | 5/16 in |
| Material: | Copper |
| Angle: | 45° |
| Allowable Gauge Range: | 6 |