Wiring Trough, NEMA 4X, Screw Cover, 6" x 6" x 48", Galvanized, No KOs

Item #: 0686878

Cat #: 6648-4XSWT

UPC: 782051172225

$ 3212.37 EA
Company wide:
0 in stock
Documents & Guides
Wiring Trough, NEMA 4X, Screw Cover, 6" x 6" x 48", Galvanized, No KOs

Overview

Wiring Trough, NEMA 4X, Screw Cover, 6" x 6" x 48", Galvanized, No KOs
Also known as: 782051172225, 6648-4XSWT, CIR66484XSWT

Specifications

IP/NEMA Rating: IP55, NEMA 4X
Material: Stainless Steel
Height: 6 in
Width: 6 in
Length: 48 in
IP/NEMA Rating: IP55, NEMA 4X
Height: 6 in
Length: 48 in
Material: Stainless Steel
Width: 6 in