Compression Lug, Copper, 1-Hole

Item #: 0686873

Cat #: LCAX500-12F-6

UPC: 074983447909

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, 500 kcmil Cable, 1/2" Stud Hole, 90-¦ Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, 500 kcmil Cable, 1/2" Stud Hole, 90-¦ Angle Tongue
Also known as: 074983447909, LCAX500-12F-6, PDTLCAX50012F6

Specifications

Material: Copper
Mounting: 1-Hole
Color: Pink
Allowable Gauge Range: 500
Stud Size: 1/2 in
Material: Copper
Color: Pink
Stud Size: 1/2 in
Mounting: 1-Hole
Allowable Gauge Range: 500