24" Width Strut Wallmount Kit

Item #: 0686852

Cat #: DB24WMTK

UPC: 783510143947

$ 147.64 EA
Company wide:
0 in stock
Strut Wall-mounting Kit, Bulletin Dws1 (wall Mount Distribution Cabinet), Size/dims: , Material/finish:

Overview

Strut Wall-mounting Kit, Bulletin Dws1 (wall Mount Distribution Cabinet), Size/dims: , Material/finish:

The D-Box Strut Wall-Mounting Kit provides secure mounting for cabinet, saving floor space by moving the cabinet off of the floor.

Also known as: 783510143947, DB24WMTK, HOFDB24WMTK

Specifications

Color: Light Gray
Length: 24 in
Finish: Powder Coated
Weight: 4.800 lb
Color: Light Gray
Finish: Powder Coated
Length: 24 in
Weight: 4.800 lb